Beli Ph Elektroda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Horiba Larutan Penyangga (pH Buffer)Deskripsi:Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.atribut:
- Volume (ml): 500
- KRISBOW Oven Elektroda InframerahDeskripsi:Automatic Infrared Electrode Oven 100kgatribut:
- Input Voltage (V/Ph/Hz): 380/3/50
- Rated Power (kVA): 7.3
- Capacity (kg): 100
- Homogenized Temperature (°C): 15
- Electrode Length (mm): 450
- Dimensions (LxWxH) (mm): 1050x720x1250
- Maximum Temperature (°C): 500
- Ramco Elektroda TungstenDeskripsi:Digunakan pada pengelasan arus DC untuk material baja karbon, stainless steel, paduan nikel dan titanium.atribut:
- Color: Red
- TESTO Ph Universal Plastic ElectrodeDeskripsi:Product Includes: pH universal plastic electrode with integrated Pt1000 temperature sensor, fixed cable with BNC plug and wetting cap.atribut:
- Weight (g): 96
- Cable Length (m): 1.2
- Diameter Probe shaft (mm): 12
- Diameter Probe shaft tip (mm): 4
- Fixed Cable: yes
- Interface: BNC interface
- Length Probe shaft (mm): 120
- Length Probe shaft tip (mm): 12
- TESTO Glass Ph ElectrodeDeskripsi:Product Includes: pH glass electrode with integrated Pt1000 temperature sensor, fixed cable with BNC plug and wetting cap.atribut:
- Operating Temperature (°C): -10 to +80
- Weight (g): 106
- Cable Length (m): 1.2
- Diameter Probe shaft (mm): 12
- Diameter Probe shaft tip (mm): 8
- Fixed Cable: yes
- Interface: BNC interface
- Length Probe shaft (mm): 120
- Length Probe shaft tip (mm): 12
- Horiba Compact pH Meter Laquatwin with Back LightingDeskripsi:The only pocket meter that directly measures pH in 0.1ml sample (or 0.05ml sample with sampling sheet B). Unique sensor allows measurement of viscous liquids, solids, and even powder samples. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the flat sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.1ml (0.05ml with sampling sheet B) Up to 5 calibration points pH, mV, and temperature display Auto calibration Auto buffer recognition: USA & NIST pH buffers Auto temperature compensation Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Material: ABS epoxy Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with pH 4.01 & 7.00 buffers (14ml each), 5 x sampling sheets B, 2 x CR2032 batteries, dropper, instruction and quick manualsatribut:
- Temperature Display (°C): 0 to 50
- Temperature Calibration (°C): 5 to 40
- Operating Temperature (°C): 5 to 40
- Operating Humidity: 85% or less relative humidity (no condensation)
- Power: CR2032 Batteries (2)
- Dimensions (mm): 164x29x20
- Hanna Instruments pH MeterDeskripsi:It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.atribut:
- Resolution (pH): 0.1
- Accuracy (pH): ±0.1
- Hanna Instruments pH ElectrodeDeskripsi:The FC215D is a glass body, refillable, single junction pH electrode with a DIN connector. This electrode has a triple ceramic junction in the outer reference cell and the pH sensing bulb is made with low temperature glass.
- Hanna Instruments Analog pH/mV/°C meterDeskripsi:The HI8314 are portable pH/mV meter designed to be accurate, reliable and easy to use. The HI8314 uses the HI1217D preamplified pH electrode with built-in internal temperature sensor.This purchase is including HI1217D electrodeatribut:
- Dimensions (mm): 145x80x36
- Accuracy (pH): ±0.01
- Automatic Shut-Off (minute): after 8 of non-use
- Battery (V): 9
- Battery Life (hour): Approximately 100 of continuous use
- Operating Environment (°C): 0 to 50; RH max 95% non-condensing
- Temperature Accuracy (°C/°F): ±0.4/±0.8 (excluding probe error)
- Temperature Compensation: Automatic, 0 to 70°C (32 to 158°F)
- Temperature Probe: HI7669AW stainless steel temperature probe, BNC connector (included)
- Temperature Range (°C): 0.0 to 100.0
- Temperature Resolution (°C/°F): 0.1/0.1
- mV Accuracy (mV): ±1
- mV Range (mV): ±1999
- mV Resolution (mV): 1
- pH Calibration: Manual, 2 point, through trimmers
- pH Electrode: HI1230B PEI body pH electrode with BNC connector and 1 m (3.3′) cable (included)
- pH Input Impedance (ohm): 10¹²
- pH Range (pH): 0.00 to 14.00
- pH Resolution (pH): 0.01
- Hanna Instruments Refillable pH Electrode for FlasksDeskripsi:The HI1331B is a glass body, refillable, single junction pH electrode with a BNC connector. This electrode has a single ceramic junction in the outer reference cell and the pH sensing portion is made with general purpose glass.This purchase is including BNC Connectoratribut:
- Amplifier: No
- Body Length/Overall Length (mm): 120 / 175.5
- Body Material: Glass
- Cable (m): coaxial; 1 (3.3')
- Connector Type: BNC
- Junction Type/Flow Rate: Ceramic, single / 15-20 µL/h
- Matching Pin: No
- Maximum Pressure (bar): 0.1
- Measurement Range: pH: 0 to 13
- Outer Diameter (mm): 12
- Tip / Shape (mm): Spheric (dia: 9.5)
- Horiba pH Sensor Tou-pHDeskripsi:for U-50 series
- Mettler Toledo Sevencompact Ph Meter S210atribut:
- pH Measuring Range: -2.000 to 20.000
- AC/DC Input: 12V, universal plug set (mains adaptor)
- mV Measuring Range: -2000.0 to 2000.0
- Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
- KRISBOW Mesin Las Inverter DCDeskripsi:Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.atribut:
- Duty Cycle (%): 60
- Efficiency (%): 80
- Insulation class: F
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- LAKONI Mesin Las Inverter MMA Teknologi IGBTDeskripsi:Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.atribut:
- Type: Basic 123 ix
- Capacity (A): 20-120 (1.6mm - 4mm)
- Duty cycle: 120 A
- Power (W): 450
- Current: 2 + ( 220 V )
- Welding Wire Diameter (mm): 1.6-4
- Protection : IP 23
- BRISK Busi Motor Silver RacingDeskripsi:Busi Brisk Silver Racing ini merupakan busi dengan elektroda tengah yang terbuat dari bahan silver / perak, dengan bentuk busi yang di desain khusus dimana spark gap nya lebih terbuka dibanding dengan busi jenis lainnya, dan dalam pembuatannya busi ini juga disesuaikan untuk dapat menampung beban panas yang sangat tinggi, mampu menahan getaran dan tekanan yang sangat luar biasa, membuat busi ini memiliki performa yang sangat hebat.Busi Silver Racing ini memiliki Spark Gap atau yang biasa disebut celah percikan ini didesain lebih terbuka, mengapa? Agar ketika busi ini melakukan pembakaran, "Spark gap"-nya tidak menghalangi listrik untuk bersentuhan dengan bahan bakar, sehingga pengapian menjadi lebih besar, dan kendaraan anda menjadi lebih bertenaga.Seperti yang kita ketahui, Silver merupakan material terbaik yang mampu menghantarkan panas dan listrik secara maksimal, oleh karena hal tersebut busi Silver Racing ini mampu menghasilkan percikan secara dinamis dan konsisten, ditambah dengan celah percikan yang special mampu menghasilkan percikan yang lebih besar dibanding busi sejenis lainnya, sehingga dapat menghasilkan tenaga yang lebih maksimal.
- Horiba Multi-Parameter Water Quality Meteratribut:
- Cable Length (m): Sensor Probe : Standard : 2; option : 10, 30
Daftar Harga Ph Elektroda Terbaru April 2026
| Horiba Larutan Penyangga (pH Buffer) | Rp629.900 |
| KRISBOW Oven Elektroda Inframerah | Rp41.999.900 |
| Ramco Elektroda Tungsten | Rp24.900 |
| Lutron pH Meter | Rp979.900 |
| TESTO Ph Universal Plastic Electrode | Rp4.899.900 |
| TESTO Glass Ph Electrode | Rp10.999.900 |
| Horiba Compact pH Meter Laquatwin with Back Lighting | Rp6.499.900 |
| Hanna Instruments pH Meter | Rp7.799.900 |
| Hanna Instruments pH Electrode | Rp4.399.900 |
| Hanna Instruments Analog pH/mV/°C meter | Rp10.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/9wP103688356-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/KRISBOW%20Oven%20Elektroda%20Inframerah/daP104572478-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Lain%20-%20lain/Ramco%20Elektroda%20Tungsten/5qP106540206-1.jpg)









%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Las%20Inverter%20DC/jvP104572715-10.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20Inverter%20MMA%20Teknologi%20IGBT/chP105601449-2.jpg)


%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/Rilon%20Mesin%20Las%20Argon/9zP106778359-1.jpg)